Shop All Entrance Mats
Notrax
Entrance Mat, Charcoal, 2 ft. W x
Mfr # 168S0023CH
Zoro # G5658055
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 3 ft
- Size 2 ft x 3 ft
- Color Charcoal
- Backing Material Rubber
Product Information
- Brand Notrax
- MFR # 168S0023CH
- Zoro # G5658055
- UPC # 662641755734
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 3 ft |
Size | 2 ft x 3 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Water Dam, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 3 ft, Overall Width 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Plug Lockout, Red, Plastic, 1 Padlock (48KV17)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (N96797XXL)
- MOCAP X-TREME TAPE X-TREME TAPE 1 roll Black 36' L x 1" W (TLS527-BK)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-KANO20CL)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (599S0046BL)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (117S0310BR)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (141S0046BL)
- NOTRAX Entrance Runner, Black, 3 ft. W x 6 ft. L (231S0036BL)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (141S0023BR)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 4 ft. L (141S0034GY)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (26G847)
- Notrax Entrance Mats