Shop All Entrance Mats
Notrax
Entrance Mat, Brown, 4 ft. W x 6 ft. L
Mfr # 167S0046BR
Zoro # G0146781
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Backing Material Rubber
- Surface Material Polypropylene
Product Information
- Brand Notrax
- MFR # 167S0046BR
- Zoro # G0146781
- UPC # 662641755574
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Brown, Crush Resistant Yes, Edge Style Water Dam, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN 1/2" Ball Valve For Eyewashes (SE-910)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 2XL (2RB39)
- FEDERAL SIGNAL Dome Guard, 4.50" W, 4.50" D, 6.17" H (SLMDG4)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 12-13, Women's 14-15, 1 Pair (PAM-M1213)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (167S0046CH)
- NOTRAX Entrance Mat, Hunter Green, 4 ft. W x 6 ft. L (167S0046HG)
- NOTRAX Floor Runner, Black, 3 ft. W x 60 ft. L (730C0036BL60)
- NOTRAX Entrance Mat, Brown, 3 ft. W x (266S0035BR)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (167S0035BR)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (118S0046CH)
- CALLOWAY MILLS Black, 18 W x 30 L (103581830)
- Notrax Floor Mats