Shop All Entrance Mats
Notrax
Entrance Mat, Brown, 3 ft. W x 4 ft. L
Mfr # 131S0034BR
Zoro # G5619783
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 4 ft
- Size 3 ft x 4 ft
- Backing Material Vinyl
- Surface Material Polypropylene
Product Information
- Brand Notrax
- MFR # 131S0034BR
- Zoro # G5619783
- UPC # 662641680814
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 4 ft |
Size | 3 ft x 4 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Brown, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 4 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023YB)
- MCR SAFETY Gloves, Ind Grd Grain Drvr/Split Back Key Thumb, L, 72PK (VP3205L)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-L)
- SATA Leather Welding Gloves, 1 Pair, Large (STFS0105)
- NOTRAX 5.8 26.7 L, Decalon Fiber (130S0023BR)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (138S0036CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (161S0035CH)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (141S0023BR)
- NOTRAX Entrance Mat, Navy, 4 ft. W x 6 ft. L (132S0046NB)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (8V355)
- CAROLINES TREASURES Carolines Treasures BB1788JMAT Halloween Japanese Chin Indoor & Outdoor Mat; 24 x 36 in. (BB1788JMAT)
- Notrax Floor Mats