Shop All Entrance Mats
Notrax
Entrance Mat, Blue, 3 ft. W x 5 ft. L
Mfr # 141S0035BU
Zoro # G4891406
original price:
$84.39
9% off
new price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Size 3 ft x 5 ft
- Backing Material Vinyl
- Surface Material Polypropylene
Product Information
- Brand Notrax
- MFR # 141S0035BU
- Zoro # G4891406
- UPC # 662641141148
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Size | 3 ft x 5 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Blue, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 22 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-48)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGM-LF-PP)
- 3M Half Facepiece Reusable Respirator, 7500 Series, Silicone, Size Large (7503)
- PIP Glove, Coated, Bk/Gray, Seamless, XS, PR (34-874/XS)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (138S0035CH)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (138S0036CH)
- NOTRAX Entrance Mat, Charcoal, 6 ft. W x 10 ft. L (118S0610CH)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (109S0023BR)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (117S0035CH)
- NOTRAX Entrance Mat, Hunter Green, 4 ft. W x 6 ft. L (167S0046HG)
- JMJ Flower Pattern Coir Door Mat (LE FL348)
- Notrax Floor Mats