Shop All Entrance Mats
Notrax
Entrance Mat, Black, 4 ft. W x 20 ft. L
Mfr # 141S0420BL
Zoro # G2396576
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 20 ft
- Size 4 ft x 20 ft
- Color Black
- Backing Material Vinyl
Product Information
- Brand Notrax
- MFR # 141S0420BL
- Zoro # G2396576
- UPC # 662641879126
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 20 ft |
Size | 4 ft x 20 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 22 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 20 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Chem & Liquid Gloves, Blue, 12 PK (RB77-9)
- ELECTROMARK Pmt Tag, 5-3/4 x 3 In, Bk and Yel/Wht, PK25 (Y604053)
- TOUGH GUY Floor Safety Sign, 37 in H, 12 in W, Plastic, Trapezoid, English, 2LEA7 (2LEA7)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG530XL)
- NOTRAX Entrance Mat, Black, 3 ft. W x 20 ft. L (141S0320BL)
- NOTRAX Entrance Mat, Black, 6 ft. W x 20 ft. L (141S0620BL)
- NOTRAX Entrance Mat, Sapphire, 3 ft. W x 5 ft. L (170S0035SP)
- NOTRAX Entrance Runner, Black, 4 ft. W x 8 ft. L (231S0048BL)
- NOTRAX Entrance Runner, Red/Black, 3 ft. W x 10 ft. L (117S0310RB)
- NOTRAX Mat Ramp, Black, 2 ft. W x 2 ft. L (597F0050BL)
- CAROLINES TREASURES Carolines Treasures BB1577JMAT Christmas Tree & Golden Retriever Indoor or Outdoor Mat; 24 x 36 (BB1577JMAT)
- Notrax Entrance Mats