Shop All Entrance Mats
Notrax
Entrance Mat, Black, 3 ft. W x 5 ft. L
Mfr # 231S0035BL
Zoro # G203912435
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Electrical Resistance Electrical Properties Not Tested
- Antimicrobial No
- Mat Shape Rectangle
- Oil Resistant No
- Flame Resistant/Fire Retardant Not Flame Resistant or Fire Retardant
Product Information
- Brand Notrax
- MFR # 231S0035BL
- Zoro # G203912435
- UPC # 662641231122
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Size | 3 ft x 5 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 19 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Tag Fastener, 12 In, PK100 (81760)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Green (170635)
- HILLMAN 4 in. Black Aluminum Nail-On Number 0 1 pc, 3PK (841616)
- CESTUS Work Gloves , C-11 Lightweight Glove PR (C-11 - S)
- NOTRAX Entrance Mat, Black, 6 ft. W x 20 ft. L (141S0620BL)
- NOTRAX Entrance Runner, Gray, 4 ft. W x 8 ft. L (231S0048GY)
- NOTRAX Entrance Mat, Gray, 6 ft. W x 8 ft. L (141S0068GY)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (138S0048CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (6PXA5)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (167S0046CH)
- GEO CRAFTS Geo Crafts G608 SEASONS GREETING CARDINAL 18 x 30 PVC Backed Printed Holiday Coco Doormat (G608 SEASONS GREETING CARDINAL)
- Notrax Entrance Mats