Shop All Entrance Mats
Notrax
Entrance Mat, Black, 3 ft. W x 5 ft. L
Mfr # 141S0035BL
Zoro # G603912431
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Resistant No
- Brake Fluid Resistant No
- Flame Resistant/Fire Retardant Not Flame Resistant or Fire Retardant
- Mat Electrical Resistance Electrical Properties Not Tested
- Color Black
Product Information
- Brand Notrax
- MFR # 141S0035BL
- Zoro # G603912431
- UPC # 662641141124
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 5 ft |
Overall Width | 3 ft |
Size | 3 ft x 5 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 22 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, 5 x 3-1/4 In, Yel, PK25 (102010)
- BDG Mechanics Gloves, S ( 7 ), Black (20-1-10605B-S)
- MAJESTIC GLOVE Mechanics Gloves, M, Blue/White, Stretch Knit Back with Neoprene Knuckle (2152/9)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5323)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (136S0310CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x (168S0034CH)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 60 ft. L (109C0048CH)
- NOTRAX Entrance Runner, Blue, 3 ft. W x 10 ft. L (141S0310BU)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (8Y888)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 12 ft. L (118S0312CH)
- CAROLINES TREASURES 24 x 36 in. Super Delta Tail Betta Love Indoor or Outdoor Mat (CK5493JMAT)
- Notrax Floor Mats