Shop All Drainage Mats
Notrax
Black with Yellow Border Drainage Holes Drainage Mat 2 ft. 4" W x 3 ft. 4" L, 7/8"
Mfr # 34L279
Zoro # G7487286
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Thickness 3/4 in
- Mat Color Black with Yellow Border
- Mat Surface Pattern Drainage Holes
- Mat Thickness 7/8 in
Product Information
- Brand Notrax
- MFR # 34L279
- Zoro # G7487286
- UPC # 190735074978
- Country of Origin India
- Category Drainage Mats
Dimensions
Width | 28 in |
Length | 40 in |
Mat Width | 28 in |
Mat Length | 3 ft 4 in |
Drainage Hole Diameter | 1 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 40 in, Ramp Material Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 28 in, Welding Safe No, USDA Certified No, Thickness 3/4 in, Series 514 Sure Step, Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (9178NFOM)
- NOTRAX Floor Runner, Black, 3 ft. W x 60 ft. L (730C0036BL60)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 2 inch Magnetic Label Holder, 10PK (87247)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- NOTRAX Antifatigue Mat, 3 Ft W x 5 Ft L, 7/8 In Thick (514S4064OB)
- NOTRAX Antifatigue Mat, 3 Ft W x 24 In L, 3/8 In Thick (T23S0032BL)
- NOTRAX Interlocking Drainage Mat, 3 ft 6 in W x 6 Ft L, 1 In Thick (620S4272BY)
- NOTRAX Antifatigue Mat, 4 Ft W x 6 Ft L, 5/8 In Thick (T18S0046BL)
- NOTRAX Red Grit Drainage Mat 3 ft. W x 5 ft. L, 1/2" (6LUL5)
- NOTRAX Interlocking Drainage Mat Tile, 3 Ft W x 3 Ft L, 1/2 In Thick (501S0033BL)
- Notrax Floor Mats