Shop All Drainage Mats
Notrax
Black Two-Zone Sanitizing Mat 25.5 in W x 52.5 in L, 1/4 in
Mfr # 355S002500
Zoro # G1155249
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4 in
- Width 25.5 in
- Length 52.5 in
- Well Capacity 0.36 gal
- Application Locker Rooms and Break Rooms, Doorways, Laboratories, Packaging Areas, Refuse Areas; Receiving Areas, Starter Rooms
Product Information
- Brand Notrax
- MFR # 355S002500
- Zoro # G1155249
- UPC # 662641936409
- Country of Origin United States
- Category Drainage Mats
Dimensions
Width | 25.5 in |
Length | 52.5 in |
Details
Item | Two-Zone Sanitizing Mat |
Thickness | 1/4 in |
Well Capacity | 0.36 gal |
Application | Locker Rooms and Break Rooms, Doorways, Laboratories, Packaging Areas, Refuse Areas; Receiving Areas, Starter Rooms |
Antimicrobial | No |
For Environment | Sanitary |
Surface Design | Carpeted |
Indoor/Outdoor | Indoor |
Edge Style | Raised |
Series | 355 |
Printed Image or Message | Disinfecting Zone, Drying Zone |
ADA Compliant | No |
Surface Material | Vinyl |
For Surface Type | Carpet |
Mat Zones | Drying, Sanitizing |
Mat Product Type | Complete Systems |
Description
Two-Zone Sanitizing Mat, Edge Height 1/2 in, Surface Design Carpeted, Mat Zones Drying, Sanitizing, ADA Compliant No, Antimicrobial No, Application Locker Rooms and Break Rooms, Doorways, Laboratories, Packaging Areas, Refuse Areas; Receiving Areas, Starter Rooms, Edge Style Raised, For Environment Sanitary, For Surface Type Carpet, Indoor/Outdoor Indoor, Mat Color Black, Mat Thickness 1/4 in, Mat Type Two-Zone Sanitizing Mat, Overall Length 52.5 in, Overall Width 25.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- STAIRMASTER 9" Stair Tread 3'0" Yellow-Black (500-YB3)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 24 In W x 3 Ft L, 5/8 In (T17P0032BL)
- NOTRAX Drainage Holes Antifatigue Runner 4 Ft W x 12 Ft L, 3/8 In (8TU82)
- NOTRAX Black Slotted Antifatigue Runner 3 Ft W x 12 Ft L, 3/8 In (755S0312BL)
- NOTRAX Antifatigue Mat, Mini Diamond Studded Top, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Natural Rubber (562S0035BL)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 2 ft. 4" W x 3 ft. 4" L, 7/8" (34L279)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 ft 2 in W x 10 ft 6 in L, 7/8 In (549S3124OB)
- NOTRAX Slotted Antifatigue Mat 24 In W x 3 Ft L, 3/8 In (755S0023BL)
- Notrax Drainage Mats