Shop All Conductive & Non-Conductive Mats
Notrax
Black Switchboard Runner 3/16 in Thick, Vinyl
Mfr # 835R0375BL
Zoro # G2196105
product price: $1,440.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,440.99
Free 30-Day Returns
Key Features
- Overall Length 75 ft
- Overall Width 3 ft
- Thickness 3/16 in
- Material Vinyl
- Standards MIL-DTL-15562G, MIL-STD-407, ASTM D412 DIE C, ASTM D2240, ASTM E648, ASTM E662, ASTM D1204
Product Information
- Brand Notrax
- MFR # 835R0375BL
- Zoro # G2196105
- UPC # 662641869714
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 75 ft |
Overall Width | 3 ft |
Description
Switchboard Mat, Antifatigue Material No, Anti-Slip Surface Yes, Application Around Electrical Apparatus, Military Industry, Flooring Application, Military and Avionics, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 30,000 V, Backing Material Vinyl, Color Black, Does Not Contain DOP, Edge Style Straight, For Environment Dry, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Maximum Voltage 3,000 V, MIL-DTL-15562G Type Type II, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Spill Tray, 25 in L x 15 in W, Polypropylene, .75 Gallon Spill Capacity, Indoor/Outdoor, Black (40098)
- TRU-SPEC Responder Shirt, L Size, Ranger Green (2516)
- MASTER LOCK Padlock Station, Unfilled, 4 Components (S1506)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU5-0025-RA_14x10 (LCU5-0025-RA_14x10)
- NOTRAX Blue Switchboard Runner 3/16 in Thick, Vinyl (835R0375BU)
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035GY)
- NOTRAX Black Static Dissipative Mat 9/16 in Thick, Vinyl Laminate (826S0035BL-RS)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (9GD93)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0036BY-12)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825R0036BY)
- RUBBER-CAL Dura-Scraper Linear Commercial Rubber Entrance Door Mat - 3/8 in x 2 ft x 3 ft - Black (03-239-LI-2x3)
- Notrax Floor Mats