Shop All Interlocking Mats
Notrax
Antifatigue Mat, Back Material: Vinyl, 1/2 in Thick
Mfr # 9CY97
Zoro # G4106514
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Back Material: Vinyl
- Thickness 1/2 in
- Surface Design Diamond Plate
- Mat Product Type Antifatigue Mat
Product Information
- Brand Notrax
- MFR # 9CY97
- Zoro # G4106514
- UPC # 662641669697
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Length | 3 ft |
Mat Width | 2 ft. |
Mat Length | 3 ft. |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-335)
- BRADLEY Flow Restrictor, 2.58 GPM (125-186)
- 3M Reading Glasses, +1.50, Clear, Anti-Fog (SF615SGAF)
- ZORO SELECT Barricade Tape, Red, 1000 ft x 3 In (4 MIL PLAIN RED)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (556S0033BL)
- NOTRAX Interlocking Drainage Mat, General Purpose Rubber, 7/8 in Thick (T13S0035BL)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 5 ft Long x 3 ft Wide, 3/4 in Thick (550S0035BL)
- NOTRAX Interlocking Antifatigue Mat Tile, Natural Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545E2831BL)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M3631BL)
- NOTRAX Female Mat Ramp Border, Rubber, 3 ft Long x 2 in Wide, 1/2 in Thick (041F0003YL)
- NOTRAX Interlocking Drainage Mat, PVC, 1 in Thick (620S3060BY)
- Notrax Floor Mats