Shop All Drainage Mats
Notrax
Antifatigue Mat, 3 Ft W x 24 In L, 3/8 In Thick
Mfr # T23S0032BL
Zoro # G5636732
original price:
$44.89
47% off
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Slip Surface Yes
- Mat Width 3 ft
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Welding Safe No
- Width 2 ft
Product Information
- Brand Notrax
- MFR # T23S0032BL
- Zoro # G5636732
- UPC # 662641800922
- Country of Origin Thailand
- Category Drainage Mats
Dimensions
Mat Width | 3 ft |
Length | 3 ft |
Width | 2 ft |
Mat Length | 24 in |
Drainage Hole Diameter | 1/2 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 3 ft, Washdown Safe Yes, X-Ray Detectable No, Width 2 ft, Welding Safe No, USDA Certified No, Thickness 3/8 in, Series T23 Multi-Mat(TM) II, Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Nubs, Reversible Yes, Number of Border Stripes 0, Number of Beveled Edges 0, Resistance Properties Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant, NSF/ANSI 52 No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Plug Putty, PRemix (PUTPAT)
- BRADY Pipe Marker, Chilled Water, Gn, 8 In orGrtr (7045-1HV)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- CORDOVA Machinist Glove, HPPE Glass, A4, M, PR (3734M)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 3/8 In Thick (T23S0034BL)
- NOTRAX Antifatigue Mat, 3 Ft W x 8 Ft L, 3/8 In Thick (T23S0038BL)
- NOTRAX Drainage Mat, 3 Ft W x 5 Ft L, 1/4 In Thick (340P0035BL)
- NOTRAX Black Grit Antifatigue Mat 3 Ft W x 4 Ft L, 7/16 In (420S0034BL)
- NOTRAX Interlocking Drainage Mat, 4 Ft W x 6 Ft L, 1 In Thick (620S4872BY)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840OB)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- Notrax Floor Mats