Shop All Drainage Mats
Notrax
Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick
Mfr # 514S2840OB
Zoro # G7349706
original price:
$92.69
37% off
new price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Shape Rectangle
- Width 28 in
- Mat Thickness 7/8 in
- Mat Width 24 in
- Welding Safe No
Product Information
- Brand Notrax
- MFR # 514S2840OB
- Zoro # G7349706
- UPC # 662641888050
- Country of Origin India
- Category Drainage Mats
Dimensions
Width | 28 in |
Mat Width | 24 in |
Length | 40 in |
Mat Length | 3 ft |
Drainage Hole Diameter | 1 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 40 in, Ramp Material Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 28 in, Welding Safe No, USDA Certified No, Thickness 3/4 in, Series 514 Sure Step, Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Mask Respirator size M (7502)
- MSA SAFETY Helmet Mounted Earmuff, V-Gard, Green (10190356)
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, M (87821)
- BRADY Pipe Marker, Tower Water Return, PK5, 7286-1-PK (7286-1-PK)
- NOTRAX Interlocking Drainage Mat, 3 ft 6 in W x 6 Ft L, 1 In Thick (620S4272BY)
- NOTRAX Gray Sanitizing/Disinfecting Mat 18 in W x 21 In L, 1/2 in (355SC018CH)
- NOTRAX Antifatigue Mat, Raised Rings Surface Design, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Rubber (6LUL1)
- NOTRAX Antifatigue Mat, 3 Ft W x 8 Ft L, 3/8 In Thick (T23S0038BL)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 1/2" (6LUL3)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 24 In W x 3 Ft L, 5/8 In (T17P0032BL)
- NOTRAX Interlocking Drainage Mat Tile, 3 Ft W x 3 Ft L, 1/2 In Thick (501S0033BL)
- Notrax Floor Mats