Shop All Anti-Fatigue Mats
Notrax
9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick
Mfr # 479C0036YB9
Zoro # G7449215
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Thickness 9/16 in
- Mat Electrical Resistance Electrical Properties Not Tested
- Mat Surface Pattern Diamond Plate
- Color Black/Yellow
Product Information
- Brand Notrax
- MFR # 479C0036YB9
- Zoro # G7449215
- UPC # 662641837478
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 9 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 479 Cushion Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL ( 10 ), 100 PK, Blue (21DL29)
- UNCOMMON THREADS Formal V-Neck Apron Blk (3041-0100)
- GEORGIA BOOT Size 9.5 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- STEINER TIG Welding Gloves, Sheepskin Palm, S, PR (0223-S)
- NOTRAX 2 ft. 7" L x Rubber, 1/2" Thick (545S3631BL)
- NOTRAX 8 ft. L x Rubber Surface With Dense Closed PVC Foam Base, 1/2" Thick (480S0038BL)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (417S0035BY)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034BL)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034BL)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 12 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (39R801)
- Notrax Floor Mats