Shop All Anti-Fatigue Mats
Notrax
9 ft. L x Vinyl, 9/16" Thick
Mfr # 518S0029YB
Zoro # G7312186
original price:
$103.90
5% off
new price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Resistant No
- Antifatigue Yes
- Mat Electrical Resistance Electrical Properties Not Tested
- Length 9 ft
- Mat Surface Pattern Diamond Plate
Product Information
- Brand Notrax
- MFR # 518S0029YB
- Zoro # G7312186
- UPC # 662641894518
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 9 ft |
Width | 2 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 2 Electrical Glove, Size 10, PR (150-2-14/10)
- AZUSA SAFETY Welderbeast Goatskin Hybrid Welding Gloves, White w/Yellow 9" Split Grain Cuff, M (WHYBRID)
- PIP Cowhide Drivers, Straight Thumb, PK12 (68-101/M)
- ANSELL Chemical Resistant Gloves, Size 8, PR (58-201)
- NOTRAX 9 ft. L x Vinyl, 9/16" Thick (518S0039YB)
- NOTRAX 9 ft. L x Vinyl, 1" Thick (519S0039YB)
- NOTRAX 9 ft. L x Vinyl, 9/16" Thick (518S0049YB)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312BL)
- NOTRAX 60 ft. L x PVC Foam, 5/8" Thick (411R0536BL)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0024BL)
- GUARDIAN FLOOR PROTECTION 60" L x Polypropylene, 0.38" Thick (24030502)
- Notrax Anti-Fatigue Mats