Shop All Anti-Fatigue Mats
Notrax
8 ft. L x Vinyl, 9/16" Thick
Mfr # 518S0048BL
Zoro # G7327586
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Mat Electrical Resistance Electrical Properties Not Tested
- Mat Shape Rectangle
Product Information
- Brand Notrax
- MFR # 518S0048BL
- Zoro # G7327586
- UPC # 662641894723
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 8 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Traction Device for Shoes L, PR (V3550270-L)
- ANSELL 24" Chemical Resistant Gloves, PVC, 8, 1 PR (23-201)
- KLEENGUARD Hooded Disposable Coveralls, Xl, 25 PK, White, Microporous Film Laminate, Zipper (41506)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30399(6)/6-SK)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0048YB)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0028YB)
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick (518S0038BL)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BY)
- NOTRAX Antifatigue Runner, Black, 12 ft. L x 3 ft. W, Nitrile, Diamond Plate Surface Pattern, 3/4" Thick (3UFD2)
- NOTRAX 5 ft. L x Rubber, 3/8" Thick (447S3060BL)
- WINCO Winco 3"x5" Anti Fatigue Black Floor Mat (RBM-35K)
- Notrax Floor Mats