Shop All Anti-Fatigue Mats
Notrax
8 ft. L x PVC Foam, 3/8" Thick
Mfr # 415S0028BY
Zoro # G2395928
original price:
$64.03
16% off
new price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Standards ASTM D3884-01; ASTM C-1028; ASTM D-1004-94A-03; ASTM D-412; ASTM E648-94a
- Antifatigue Yes
- Weight 10 lb
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Product Information
- Brand Notrax
- MFR # 415S0028BY
- Zoro # G2395928
- UPC # 662641689107
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft |
Width | 2 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size S, PR (IEX-WHO-02-S)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium (12 pair) (48-22-8911B)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- SMITTEN Pants, Smitten, Hottie, Womens, S, Caribbean (S201002)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0048BL)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BL)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BY)
- NOTRAX 3 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (979S0023BL)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023BL)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0240BY)
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick (518S0037YB)
- Notrax Floor Mats