Shop All Anti-Fatigue Mats
Notrax
8 ft. L x PVC Foam, 1/2" Thick
Mfr # 419S0028BY
Zoro # G3711714
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Mat Surface Pattern Diamond Plate
- Antimicrobial No
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Width 2 ft
Product Information
- Brand Notrax
- MFR # 419S0028BY
- Zoro # G3711714
- UPC # 662641837447
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft |
Length | 8 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, PR (56-425/XL)
- GASCO Calibration Gas, Hydrogen Cyanide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCN-10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478T67 (478T67)
- BRADY Tape, Yellow, 100 ft. L, 1/2 In. W (113118)
- NOTRAX 1 ft. 6" L x Rubber, 3/4" Thick (425S2024BL)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210YB)
- NOTRAX Antifatigue Runner, Black, 12 ft. L x 3 ft. W, Nitrile, Diamond Plate Surface Pattern, 3/4" Thick (3UFD2)
- NOTRAX 6 ft. L x Vinyl, 9/16" Thick (518S0036YB)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- NOTRAX 6 ft. L x PVC Foam, 1/2" Thick (419S0026BY)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4GY)
- Notrax Anti-Fatigue Mats