Shop All Anti-Fatigue Mats
Notrax
8 ft. L x PVC Foam, 1/2" Thick
Mfr # 415S0028BL
Zoro # G2395937
original price:
$61.49
12% off
new price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Antifatigue Yes
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Mat Shape Rectangle
- Length 8 ft
Product Information
- Brand Notrax
- MFR # 415S0028BL
- Zoro # G2395937
- UPC # 662641690189
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft |
Width | 2 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, LG, Black, Resists Bioburden, PR (SZLF100L-GR)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PR, Color: Black (SWTACSL/L)
- CONDOR Tag, 5-3/4 in.H, 3/8 in. Hole Size, PK10 (48RU13)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0048BL)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BY)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0028BY)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0026BL)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BY)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0035BL)
- APACHE MILLS Apache Mills Soft Foot Anti Fatigue Mat 3/8in Thick 2' x 3' Black/Yellow (2026309032X3)
- Notrax Anti-Fatigue Mats