Shop All Anti-Fatigue Mats
Notrax
8 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # 410S0338BY
Zoro # G2396320
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Closed Cell Foam
- Mat Surface Pattern Corrugated
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Mat Electrical Resistance Electrical Properties Not Tested
- Oil Resistant No
Product Information
- Brand Notrax
- MFR # 410S0338BY
- Zoro # G2396320
- UPC # 662641878105
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft |
Width | 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 /40 KA Yellow)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-2X)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 473V83 (473V83)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, 2X (S535BK RG 2XL)
- NOTRAX 20 ft. L x Vinyl, 9/16" Thick (518S0420YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0046BL)
- NOTRAX Antifatigue Runner, Black, 12 ft. L x 3 ft. W, Nitrile, Diamond Plate Surface Pattern, 3/4" Thick (3UFD2)
- NOTRAX Antifatigue Runner, Black/Yellow, 60 ft. L x 4 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415R0048BY)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312YB)
- NOTRAX 9 ft. L x Vinyl, 1" Thick (519S0039YB)
- NOTRAX 28 ft. L x PVC Foam, 1/2" Thick (419S0328BY)
- Notrax Anti-Fatigue Mats