Shop All Anti-Fatigue Mats
Notrax
75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick
Mfr # 975R3675BL
Zoro # G6202436
original price:
$1,870.92
7% off
new price: $1,734.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,734.99
Free 30-Day Returns
Key Features
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Antimicrobial No
- Mat Electrical Resistance Electrical Properties Not Tested
- Brake Fluid Resistant No
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Product Information
- Brand Notrax
- MFR # 975R3675BL
- Zoro # G6202436
- UPC # 662641821743
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft |
Width | 3 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 975 Cushion Trax(R) Ultra(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Double Safety Glasses Dispenser, ASG-3 (ASG-3)
- MIDWEST FASTENER 1-1/4" Red Paper Tags with Metal Rings 15PK (35624)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-M)
- SHOWA Cut A5, 1 PR (XC800XL-09)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BL)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0025BL)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0033YB)
- NOTRAX 3 ft. L x Vinyl, 1/2" Thick (406S0023BL)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0035BY)
- NOTRAX 3 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (979S0023BL)
- GLOBAL EQUIPMENT Diamond Plate Ergonomic Mat 9/16" Thick 3' x 5' Black/Yellow Border (3660916Y)
- Notrax Anti-Fatigue Mats