Shop All Anti-Fatigue Mats
Notrax
75 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick
Mfr # 485R6075YB
Zoro # G7339809
original price:
$3,969.23
14% off
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,377.99
Free 30-Day Returns
Key Features
- Length 75 ft.
- Thickness 9/16"
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Mat Surface Pattern Diamond Plate
- Mat Shape Rectangle
Product Information
- Brand Notrax
- MFR # 485R6075YB
- Zoro # G7339809
- UPC # 662641908277
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 5 ft. |
Width and Length | 5 ft x 75 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 5 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-3X (SV22-1ZBLM-3X)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6914XL)
- SALISBURY Rubber Insulating Glove Kit Yel Class 00 (GK0011Y/10)
- ENPAC Tote Combo Refill, Oil-Based Liquids (1382-RF)
- NOTRAX 75 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985R3675YB)
- NOTRAX 60 ft L x PVC Closed Cell Foam, 3/8 in Thick (410R0372BL)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035BL)
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0320BY)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (411S0335BL)
- NOTRAX 30 ft. L x Vinyl, 9/16" Thick (518S0230YB)
- WEARWELL 58 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X58AMBK)
- Notrax Anti-Fatigue Mats