Shop All Anti-Fatigue Mats
Notrax
60" L x PVC, 1" Thick
Mfr # 621S3060BY
Zoro # G6211667
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 1 in
- Mat Shape Rectangle
- Brake Fluid Resistant No
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Product Information
- Brand Notrax
- MFR # 621S3060BY
- Zoro # G6211667
- UPC # 662641843097
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft |
Width | 30 in |
Description
Interlocking Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 30 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series 621 Diamond Flex-Lok(TM) Solid, Thickness 1 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9 4EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG96-1D)
- CONDOR Leather Gloves, Gauntlet, XL, PR (2MDD1)
- RADIANS Safety Glasses, Gray Scratch-Resistant (1541)
- NOTRAX 60" L x PVC, 1" Thick (621S3060BL)
- NOTRAX 60 ft. L x PVC Foam, 5/8" Thick (411R0536BL)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023BL)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3330BY)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0324BY)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Gray, 5 ft. L x (CD 3435DG)
- Notrax Floor Mats