Shop All Anti-Fatigue Mats
Notrax
60 ft. L x PVC Foam, 3/8" Thick
Mfr # 415R0036BY
Zoro # G3388795
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Length 60 ft
- Thickness 3/8 in
- Mat Electrical Resistance Electrical Properties Not Tested
- Mat Shape Rectangle
Product Information
- Brand Notrax
- MFR # 415R0036BY
- Zoro # G3388795
- UPC # 662641639362
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft |
Width | 3 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Polarized Safety Glasses, Brown Scratch-Resistant (291113)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-2XL (SV051)
- CONDOR Tacky Mat, Gray, 36 x 36 In, PK4 (6GRC5)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 2.7W (WLTE W 1 R EL)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (415R0036BL)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (415R0024BY)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5410BL)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046YB)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BY)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0046BL)
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick (518S0037YB)
- Notrax Anti-Fatigue Mats