Shop All Anti-Fatigue Mats
Notrax
60 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # 410R0348BY
Zoro # G7430455
product price: $471.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$471.99
Free 30-Day Returns
Key Features
- Material PVC Closed Cell Foam
- Mat Shape Rectangle
- Antimicrobial No
- Mat Surface Pattern Ribbed
- Brake Fluid Resistant No
Product Information
- Brand Notrax
- MFR # 410R0348BY
- Zoro # G7430455
- UPC # 662641683549
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft |
Width | 4 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Visor with Neck Shade, For Use With Hard Hats Orange (6660)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP3-F55-011)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488PB)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-581-YL)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BL)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0535BL)
- NOTRAX 10 ft. L x Vinyl; Vinyl Foam, 1" Thick (34L233)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0026YB)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0023BL)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick (990)
- NOTRAX 60 ft L x PVC Closed Cell Foam, 3/8 in Thick (410R0324BL)
- Notrax Floor Mats