Shop All Anti-Fatigue Mats
Notrax
6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick
Mfr # 485S0026BL
Zoro # G7323891
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Weight 18 lb
- Oil Resistant No
- Mat Shape Rectangle
- Antimicrobial No
Product Information
- Brand Notrax
- MFR # 485S0026BL
- Zoro # G7323891
- UPC # 662641892538
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft |
Length | 6 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Tyvek Hood Breathing Air Blower Resp Sys (9221-02A)
- HARDLINE PRODUCTS Letter X Decal, 3" White Vinyl, PK10 (3SCWPX)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475N08 (475N08)
- US WEIGHT Black Mount, 8 ft, Black Belt (U2500)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0036YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0036YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0026YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026YB)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0412BL)
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0250BY)
- MILLENNIUM MAT CO Anti-fatigue Mat, Gray, Vinyl (MLL44020350)
- Notrax Floor Mats