Shop All Anti-Fatigue Mats
Notrax
6 ft. L x Vinyl, 1" Thick
Mfr # 519S0046YB
Zoro # G7312317
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Antifatigue Yes
- Brake Fluid Resistant No
- Mat Electrical Resistance Electrical Properties Not Tested
- Mat Shape Rectangle
- Oil Resistant No
Product Information
- Brand Notrax
- MFR # 519S0046YB
- Zoro # G7312317
- UPC # 662641895683
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 4 ft |
Length | 6 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf, Sz 8, 15" H, Tan, Stl, PR (22214/8)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y14 (474Y14)
- BRADY Raised Panel Label, Silver, Labels/Roll: 340 (B30EP-174-593-SL)
- KISHIGO 2X, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-2X)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0036YB)
- NOTRAX 6 ft. L x Vinyl, 9/16" Thick (518S0036YB)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0026YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0034YB)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210BL)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0038BL)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0412Yb)
- Notrax Anti-Fatigue Mats