Shop All Anti-Fatigue Mats
Notrax
6 ft L x PVC Foam, 1/2 in Thick
Mfr # 419S0036BY
Zoro # G704397083
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Mat Surface Pattern Diamond Plate
- Mat Electrical Resistance Electrical Properties Not Tested
- Brake Fluid Resistant No
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Product Information
- Brand Notrax
- MFR # 419S0036BY
- Zoro # G704397083
- UPC # 662641676206
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft |
Width | 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Nemesis Safety Glasses (GLS182)
- DANNER Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-12EE)
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCD8)
- DYMO Label Tape Cartridge, White/Red, Labels/Roll: Continuous (1805422)
- NOTRAX 6 ft. L x PVC Foam, 1/2" Thick (419S0036BL)
- NOTRAX 6 ft. L x PVC Foam, 1/2" Thick (419S0026BY)
- NOTRAX 12 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0312BL)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044YB)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0310YB)
- NOTRAX 60 ft L x PVC Closed Cell Foam, 3/8 in Thick (410R0372BL)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BY)
- Notrax Anti-Fatigue Mats