Shop All Anti-Fatigue Mats
This Product is Discontinued
Notrax
5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (Discontinued)
Mfr # 474S0035BL
Zoro # G3557897
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 3 ft
- Color Black
- Thickness 1/2 in
- Mat Surface Pattern Corrugated
- Antifatigue Yes
Product Information
- Brand Notrax
- MFR # 474S0035BL
- Zoro # G3557897
- UPC # N
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 5 ft |
Details
Color | Black |
Item | Antifatigue Mat |
Thickness | 1/2 in |
Mat Surface Pattern | Corrugated |
Antifatigue | Yes |
Backing Material | PVC Sponge |
Description
Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.