Shop All Anti-Fatigue Mats
Notrax
5 ft. L x Vinyl, 9/16" Thick
Mfr # 518S0025YB
Zoro # G7312125
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Brake Fluid Resistant No
- Mat Electrical Resistance Electrical Properties Not Tested
- Antifatigue Yes
- Weight 13.5 lb
Product Information
- Brand Notrax
- MFR # 518S0025YB
- Zoro # G7312125
- UPC # 662641894433
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft |
Width | 2 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STAGCXPU-9)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1241-RD_7X5)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-XL (SV051)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (M71C-500-595-PL)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0025YB)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035BL)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023BL)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (417S0035BL)
- NOTRAX 14 ft. L x Vinyl, 9/16" Thick (518S0314YB)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern (36VL06)
- Notrax Anti-Fatigue Mats