Shop All Anti-Fatigue Mats
Notrax
5 ft. L x Vinyl, 1" Thick
Mfr # 519S0045BL
Zoro # G7350327
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Antifatigue Yes
- Mat Surface Pattern Diamond Plate
- Oil Resistant No
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Brake Fluid Resistant No
Product Information
- Brand Notrax
- MFR # 519S0045BL
- Zoro # G7350327
- UPC # 662641895652
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 4 ft |
Length | 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Winter Boots, Mens, 12, Lace, Steel, PR (POLA-MP01-BK2)
- TRU-SPEC Tactical Shorts, Size 36", OD Green (4267)
- BOSS Snow Gloves Pvc Lg (3600L)
- AMERICAN LOCK American Lock 045-A1105YLW Gold Safety Lock-Out Color Coded Secur (045-A1105YLW)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035BL)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035YB)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0045YB)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (417S0035BY)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210YB)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0037YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046YB)
- Notrax Floor Mats