Shop All Anti-Fatigue Mats
Notrax
5 ft. L x PVC Foam, 9/16" Thick
Mfr # 411S0435BL
Zoro # G4891031
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Antifatigue Yes
- Length 5 ft
- Brake Fluid Resistant No
- Mat Shape Rectangle
Product Information
- Brand Notrax
- MFR # 411S0435BL
- Zoro # G4891031
- UPC # 662641661264
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft |
Width | 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 411 Sof-Tred(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURNSTILE Barrier Post, Brushed Chrome (1011-S)
- BRADY Label, 1 in W, Clear; White (M7-96-427)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (7100036529)
- JJ KELLER Fire Extinguisher Sign, 3" x 13.5", Vinyl (8001200)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (411S0335BL)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0336BY)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0310YB)
- NOTRAX 56 ft. L x PVC Foam, 1/2" Thick (419S0356BY)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (415S0035BL)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (415R0024BY)
- SAFE-FLEX ESD Antifatigue Mat, 44 inch L x Recycled PVC, ESD Additive (ESDA1BZ1)
- Notrax Floor Mats