Shop All Anti-Fatigue Mats
Notrax
5 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # 410S0335BY
Zoro # G4890401
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Closed Cell Foam
- Mat Surface Pattern Corrugated
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Antimicrobial No
- Length 5 ft
Product Information
- Brand Notrax
- MFR # 410S0335BY
- Zoro # G4890401
- UPC # 662641683761
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft |
Width | 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Bushing, FNPTxMNH, 1-1/2 Inx2-1/2 In (356-1562521)
- HONEYWELL NORTH Half Mask Respirator, M, Blue (RU85001M)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0232-M)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1215-EG_12x18 (T1-1215-EG_12x18)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0535BY)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BL)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0535BL)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BY)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0312YB)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0037YB)
- NOTRAX 3 ft. L x Rubber, 3/8" Thick (447S0023BL)
- Notrax Anti-Fatigue Mats