Shop All Anti-Fatigue Mats
Notrax
5 ft. L x PVC, 1/2" Thick
Mfr # 413S0035BY
Zoro # G4894461
original price:
$51.70
6% off
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Mat Surface Pattern Corrugated
- Width 3 ft
- Thickness 1/2 in
- Oil Resistant No
Product Information
- Brand Notrax
- MFR # 413S0035BY
- Zoro # G4894461
- UPC # 662641738867
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 413 Blade Runner(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 125 ft, Polyethylene (50102)
- GENUINE JOE Genuine Joe Indoor Mat, Charcoal Gray, 36" W x 60" L (GJO59473)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Small, Lime, Class 3 (655RC-3)
- BRADY Admittance Sign, 10X14", BK and R/WHT, Legend: No Unauthorized Personnel Beyond This Point (40750)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (413S0035BL)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033BL)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BL)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BY)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975R3675BL)
- NOTRAX 12 ft. L x PVC Foam, 1/2" Thick (419S0312BY)
- Notrax Floor Mats