Shop All Anti-Fatigue Mats
Notrax
5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick
Mfr # 976S0035BL
Zoro # G7461343
original price:
$174.81
20% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Mat Electrical Resistance Electrical Properties Not Tested
- Standards NFSI; ASTM C-1028-96; ASTM D-1004-94a-03; ASTM D-2240; ASTM D-3884; ASTM D2859/CPSC FF-170; ASTM E648; ASTM D1894-01; ASTm D-903-98
- Brake Fluid Resistant No
Product Information
- Brand Notrax
- MFR # 976S0035BL
- Zoro # G7461343
- UPC # 662641826397
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 976 Dura Trax(R) Ultra(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reserved Parking Sign, 18" x 12, RP-057-12HA (RP-057-12HA)
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL85BP25)
- WERNER Full Body Harness, Vest Style, M/L (H312002)
- GVS-RPB RPB Safety GX4 Zero Air (08-460)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0035BY)
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0250BY)
- NOTRAX 60 ft. L x PVC Foam, 9/16" Thick (411R0424BL)
- NOTRAX 15 ft. L x Vinyl, 1" Thick (519S0215YB)
- NOTRAX 30 ft. L x Vinyl, 9/16" Thick (479C0036YB)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (482S0023BL)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509172X3)
- Notrax Floor Mats