Shop All Anti-Fatigue Mats
Notrax
4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick
Mfr # 509S0044YB
Zoro # G7339827
original price:
$106.99
10% off
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Antimicrobial No
- Antifatigue Yes
- Brake Fluid Resistant No
- Mat Surface Pattern Diamond Plate
Product Information
- Brand Notrax
- MFR # 509S0044YB
- Zoro # G7339827
- UPC # 662641898905
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft |
Width | 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Fit Unisex Indoor/Outdoor Coated Work Gloves Blue/Gray S 1 pair (300S-07.RT)
- ERGODYNE GloWear 8205HL TypeR Class 2 Super Econo Mesh Safety Vest, Lime, 4/5XL (20979)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71312-4)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262GAS-10PK)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0024BL)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0024YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034BL)
- NOTRAX 30 ft. L x PVC Foam, 3/8" Thick (415S0230BY)
- NOTRAX 75 ft. L x PVC Closed Cell Foam, 1/2" Thick (508R3675YB)
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0250BY)
- MILLENNIUM MAT CO Anti-fatigue Mat, Black, Vinyl (MLL44030535)
- Notrax Anti-Fatigue Mats