Shop All Anti-Fatigue Mats
Notrax
4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick
Mfr # 509S0024BL
Zoro # G7311775
original price:
$51.00
10% off
new price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Antimicrobial No
- Weight 11 lb
- Mat Surface Pattern Diamond Plate
Product Information
- Brand Notrax
- MFR # 509S0024BL
- Zoro # G7311775
- UPC # 662641898684
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft |
Length | 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (PM116)
- HY-KO 3In White Vinyl Number 2, 10PK (A30502)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (VP9676XL)
- EATON LED Strobe (ELSTW)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0024YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034BL)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (970S0035BL)
- NOTRAX 6 ft. L x Vinyl, 9/16" Thick (518S0046YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0036BL)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- Notrax Floor Mats