Shop All Anti-Fatigue Mats
Notrax
4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick
Mfr # 985S0034BL
Zoro # G7350500
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Mat Electrical Resistance Electrical Properties Not Tested
- Antifatigue Yes
- Length 4 ft
Product Information
- Brand Notrax
- MFR # 985S0034BL
- Zoro # G7350500
- UPC # 662641893511
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drain Seal, 24in.L, 24in.W, RedUrethane (4324-SP)
- TIMBERLAND PRO Size 7-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- 3M Safety Glasses, OTG Gray Polycarbonate Lens, Uncoated, 20PK (TGV01-20)
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 4 ft - Black Rubber Runner (03-161)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0034YB)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0024YB)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0036BL)
- NOTRAX 16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0316YB)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024YB)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- Notrax Floor Mats