Shop All Anti-Fatigue Mats
Notrax
4 ft. L x Vinyl, 9/16" Thick
Mfr # 518S0034YB
Zoro # G7312201
original price:
$89.00
6% off
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 16 lb
- Mat Electrical Resistance Electrical Properties Not Tested
- Mat Shape Rectangle
- Length 4 ft
- Mat Surface Pattern Diamond Plate
Product Information
- Brand Notrax
- MFR # 518S0034YB
- Zoro # G7312201
- UPC # 662641894556
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft |
Width | 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-M)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C09)
- 3M DBI-SALA Cab Mount Bracket, 4-1/4", Silver/Gold (3100089)
- SCHNEIDER ELECTRIC Wall Mount Bracket, 3-39/64" W, 5-19/64"L (XVUZ12)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044BL)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034BL)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024BL)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035BL)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0412Yb)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035BL)
- WEARWELL 4 ft. L x PVC, 1/4" Thick (701.14X4X4BK)
- Notrax Floor Mats