Shop All Anti-Fatigue Mats
Notrax
4 ft. L x Vinyl, 9/16" Thick
Mfr # 518S0024YB
Zoro # G7312000
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Oil Resistant No
- Weight 11 lb
- Mat Shape Rectangle
- Brake Fluid Resistant No
Product Information
- Brand Notrax
- MFR # 518S0024YB
- Zoro # G7312000
- UPC # 662641894419
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft |
Width | 2 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC6FN-04-L)
- SAFETYPOSTER.COM Safety Poster, These Tools Come With, ENG (SW0039)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F65)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, 2XL, PR (300XXL-11)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034YB)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0024YB)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034BL)
- NOTRAX 6 ft. L x Vinyl, 9/16" Thick (518S0046YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026BL)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BL)
- WEARWELL 30 ft. L x PVC, 1/4" Thick (701.14X3X30BK)
- Notrax Anti-Fatigue Mats