Shop All Anti-Fatigue Mats
Notrax
4 ft. L x Vinyl, 1" Thick
Mfr # 519S0044BL
Zoro # G7350290
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Weight 32 lb
- Antifatigue Yes
- Mat Surface Pattern Diamond Plate
- Antimicrobial No
Product Information
- Brand Notrax
- MFR # 519S0044BL
- Zoro # G7350290
- UPC # 662641895638
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft |
Width | 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150504)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN07)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (940RSS-RR-Z7/6FTGN)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK5 (2350N95)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0024BL)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034BL)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034YB)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0023YB)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0412Yb)
- NOTRAX 60 ft L x PVC Closed Cell Foam, 3/8 in Thick (410R0372BL)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0348BY)
- Notrax Anti-Fatigue Mats