Shop All Anti-Fatigue Mats
Notrax
4 ft. L x Vinyl, 1" Thick
Mfr # 519S0024BL
Zoro # G7351200
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Antimicrobial No
- Oil Resistant No
- Weight 16 lb
- Brake Fluid Resistant No
Product Information
- Brand Notrax
- MFR # 519S0024BL
- Zoro # G7351200
- UPC # 662641895409
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft |
Width | 2 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE Gate Anchor Kit (3230)
- CARHARTT Insulated Bib Overalls, Men's, Navy, 2XL (104393-DNY2XLREG)
- QUAKEHOLD! Flex Mount Fastener, Black, 200 lb. (RDFMT62)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 10, M, PR (P89940)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044YB)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034YB)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024BL)
- NOTRAX 14 ft. L x Vinyl, 1" Thick (519S0314YB)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0312YB)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0320YB)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0023YB)
- Notrax Anti-Fatigue Mats