Shop All Anti-Fatigue Mats
Notrax
4 ft. L x PVC, 1/2" Thick
Mfr # 417S0034BY
Zoro # G7433447
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Oil Resistant No
- Length 4 ft
- Mat Surface Pattern Bubble
- Mat Shape Rectangle
Product Information
- Brand Notrax
- MFR # 417S0034BY
- Zoro # G7433447
- UPC # 662641740808
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft |
Width | 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 417 Bubble Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF58)
- BRADY Tape, Yellow, 7 In. W, 50 ft. L (13652)
- NMC Gasoline Label, Pk25 (DL157AP)
- KLEIN TOOLS Positioning Strap, 8-Foot with 6-1/2-Inch Snap Hook (KG5295-8L)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0046BL)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0028YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0034BL)
- NOTRAX 20 ft. L x Vinyl, 9/16" Thick (518S0420YB)
- NOTRAX 16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0316YB)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BY)
- WEARWELL 16 ft. L x PVC Sponge, 3/8" Thick (451.38X2X16BYL)
- Notrax Anti-Fatigue Mats