Shop All Anti-Fatigue Mats
Notrax
36" L x PVC, 1" Thick
Mfr # 621S3036BY
Zoro # G6125707
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 1 in
- Brake Fluid Resistant No
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Mat Surface Pattern Diamond Plate
Product Information
- Brand Notrax
- MFR # 621S3036BY
- Zoro # G6125707
- UPC # 662641843073
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 30 in |
Length | 3 ft |
Description
Interlocking Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 30 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series 621 Diamond Flex-Lok(TM) Solid, Thickness 1 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, 2XL, PR (SKC4PU-06-XXL)
- TAPCO Yield Sign, 24" x 24" x 24" x .080 HIP (373-04878)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-10)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1857-RA_14X10 (U3-1857-RA_14X10)
- NOTRAX 36" L x PVC, 1" Thick (621S3636BY)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BL)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (612S0023BL)
- NOTRAX 12 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0312BY)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BY)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0028BL)
- WEARWELL 29 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X4X29BK)
- Notrax Floor Mats