Shop All Anti-Fatigue Mats
Notrax
36" L x PVC, 1" Thick
Mfr # 621S3036BL
Zoro # G5494264
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Length 3 ft
- Green Environmental Attribute Product Contains a Minimum of 100% Post-Consumer Recycled Content
- Brake Fluid Resistant No
- Mat Electrical Resistance Electrical Properties Not Tested
Product Information
- Brand Notrax
- MFR # 621S3036BL
- Zoro # G5494264
- UPC # 662641843127
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 30 in |
Description
Interlocking Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 30 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series 621 Diamond Flex-Lok(TM) Solid, Thickness 1 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Emergency Food Ration Packet, 17.7 oz (805958)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 9, PR (STAGPN-9)
- WERNER 4 ft. to 6 ft.L Stretch lanyard (C341200)
- IRONCLAD PERFORMANCE WEAR Winter Waterproof Gloves, Nylon Back, PR (KDC5W07-XXXL)
- NOTRAX 36" L x PVC, 1" Thick (621S3636BY)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BY)
- NOTRAX 60 ft. L x PVC Foam, 1/2" Thick (419R0036BL)
- NOTRAX 60 ft L x PVC Foam, 1/2 in Thick (419R0024BY)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0024YB)
- NOTRAX 3 ft. L x Rubber, 3/4" Thick (425S3660BL)
- NOTRAX 16 ft. L x Vinyl, 1" Thick (519S0316BL)
- Notrax Floor Mats