Shop All Anti-Fatigue Mats
Notrax
30 ft. L x Vinyl, 9/16" Thick
Mfr # 518S0230YB
Zoro # G7350047
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft.
- Thickness 9/16"
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Antimicrobial No
Product Information
- Brand Notrax
- MFR # 518S0230YB
- Zoro # G7350047
- UPC # 662641894907
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 30 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 30 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65372)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x32 (LU20RB 32 32)
- TILLMAN Md Grain/Split Cow Drvrs Glv-Cd, PR (1428M)
- CONDOR Safety Sign, 7" H, 5" W, Vinyl, 465K67 (465K67)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038YB)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0410YB)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0023YB)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0023BY)
- NOTRAX 20 ft. L x Vinyl, 1" Thick (519S0220YB)
- NOTRAX 1 ft. 6" L x Rubber, 3/4" Thick (425S2024BL)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032GY)
- Notrax Floor Mats