Shop All Anti-Fatigue Mats
Notrax
30 ft. L x PVC Foam, 3/8" Thick
Mfr # 415S0230BY
Zoro # G2395885
original price:
$135.05
8% off
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Thickness 3/8 in
- Length 30 ft
- Brake Fluid Resistant No
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Product Information
- Brand Notrax
- MFR # 415S0230BY
- Zoro # G2395885
- UPC # 662641878488
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 30 ft |
Width | 2 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SFF-99-008)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-636)
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, S (303-0500-LY/S)
- PIG PIG Sticky Steps Mat with Frame 30 sheets/case 24" x 36" English 37" L x 25" W x .01" H, 30PK (MAT568-24X36-ENG)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038BL)
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (518S0210YB)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0035BL)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0310BL)
- NOTRAX 3 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (970S0023BU)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0046BL)
- GLOBAL INDUSTRIAL Black, 12 in L x 15/16 Thick (800322)
- Notrax Anti-Fatigue Mats