Shop All Anti-Fatigue Mats
Notrax
30 ft. L x PVC Closed Cell Foam, 5/8" Thick
Mfr # 410R0536GY
Zoro # G5458372
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Closed Cell Foam
- Length 30 ft
- Fire Resistant/Fire Retardant Not Flame Resistant or Fire Retardant
- Brake Fluid Resistant No
- Mat Shape Rectangle
Product Information
- Brand Notrax
- MFR # 410R0536GY
- Zoro # G5458372
- UPC # 662641677630
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 30 ft |
Width | 3 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 5/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-2X)
- PORTWEST Tulsa Contrast Hi-Vis Vest, XXL (US371)
- JESSUP GRIPTAPE Griptape Roll, 9.5" x 60 ft., Black (3100-9.5-SB)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, M (GG205MC)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BY)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3330BL)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3330BY)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (413S0035BY)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026BL)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0034BL)
- M A MATTING Cushion Max Mat, Charcoal 2' x 3' (414023100)
- Notrax Anti-Fatigue Mats