Shop All Anti-Fatigue Mats
Notrax
30 ft. L x PVC Closed Cell Foam, 5/8" Thick
Mfr # 410R0536BL
Zoro # G7430491
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Closed Cell Foam
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Mat Shape Rectangle
- Antifatigue Yes
- Standards ASTM C1028-96; ASTM D2240-02; CPSC-FF-1-70; ASTM D-2859; ASTM D1004-94A-03; ASTM D412; ASTM D3884-01
Product Information
- Brand Notrax
- MFR # 410R0536BL
- Zoro # G7430491
- UPC # 662641677616
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 30 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 5/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-LIME)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88113)
- FASHION SEAL Lab Coat, XL, White, 42-1/4 In. L (3495 XL)
- BERNE Bib, Overall, Original, Unlined, 30x30 (B1212)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BL)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536GY)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536BY)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024YB)
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick (518S0038YB)
- NOTRAX 60 ft. L x PVC Foam, 1/2" Thick (419R0036BL)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (470S2436GY)
- Notrax Anti-Fatigue Mats