Shop All Anti-Fatigue Mats
Notrax
30 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # 410S3430BY
Zoro # G2396208
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Closed Cell Foam
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Mat Surface Pattern Corrugated
- Antifatigue Yes
- Standards ASTM C1028-96; ASTM D2240-02; CPSC-FF-1-70; ASTM D-2859; ASTM D1004-94A-03; ASTM D412; ASTM D3884-01
Product Information
- Brand Notrax
- MFR # 410S3430BY
- Zoro # G2396208
- UPC # 662641878204
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 30 ft |
Width | 4 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- METACAULK Single Fire Barrier Gasket, 4" L (66276)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 12 - Green Board / Black Shadows No Broom (HSB-V12-GREEN-BO)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1225-NA_14x10 (U7-1225-NA_14x10)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BY)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536GY)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536BL)
- NOTRAX 18 ft. L x Vinyl, 9/16" Thick (518S0418YB)
- NOTRAX 36" L x PVC, 1" Thick (621S3636BY)
- NOTRAX 8 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0038BL)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 32" L x (104-01-2032-2)
- Notrax Anti-Fatigue Mats